2-1/2 in. Ductile Iron Flanged Gate Valve

You last purchased this on
 
FNW®

Figure 751 2-1/2 in. Ductile Iron Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 751 2-1/2 in. Ductile Iron Flanged Gate Valve

  • Fast #
  • Part #FNW751L
  • Item #7781676
  • Manufacturer Part #FNW751L
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 32°-175°F temperature range
  • Ductile iron body and bonnet
  • 303 PSI non-shock cold working pressure
  • Pre-grooved stem for tamper switch
  • Outside yoke and stem
  • Pre-tapped and plugged for bypass
  • EPDM encapsulated ductile iron disc
  • 307 stainless steel stem
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI C550
ASME:
ASME B16.42 Class 150
ASTM:
ASTM A-536, ASTM D-2000
AWWA:
AWWA C-515, AWWA C-550
Application:
Cold Working Pressure
CSA Certified:
CSA 61
Coating:
Fusion Bonded Epoxy
Collection:
Figure 751
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
Yes
Handle Material:
Ductile Iron
Length:
7-12/25 in
Material:
Ductile Iron
Maximum Temperature:
175
Minimum Temperature:
32
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
150#
UL Listed:
Yes
Valve Bonnet Type:
Bolted
Valve Disc Material:
EPDM
Valve Operator:
Wheel Handle
Valve Size:
2-1/2 in
Valve Stem:
Pre-Grooved
Valve Type:
Gate Valve
WaterSense Labeled:
No