FNW®
2-1/2 in. DZR Brass Full Port Threaded 600# Ball Valve
Part #FNW420L | Item #989116 | Manufacturer Part #420
Valve Size:
How to get it:
Product Details
- 2-1/2 in. brass ball valve
- End Connections: Threaded
- Valve Pressure Class: 600#
- Recommended Application: Water, oil, gas
- 2 Piece valve body with full port opening
Recommended Accessories
Specifications
ANSI Specifications: ANSI Z21.15
ASME Specifications: ASME B1.20.1, ASME B16.33, ASME B16.38, ASME B16.44
CSA Certified: CSA 9.1
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
FM Approved: Yes
Handle Material: Zinc Plated Steel
Handle Type: Lever
High Pressure: 600
IAPMO Listed: No
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 5-23/39 in
MSS Specifications: MSS SP-110
Material: Brass
Material Type: DZR
Maximum Temperature: 188.6
Minimum Temperature: -40
NSF Certified: Yes
NSF Specifications: NSF 61-8
Pressure Class: 600#
Recommended Valve Application: Gas, Oil, Steam, Water
UL Listed: Yes
Valve Body Material: Forged Brass
Valve Body Style: 2 piece
Valve Operator: Lever Handle
Valve Port Opening: Full Port
Valve Seat Material: PTFE
Valve Size: 2-1/2 in
Valve Stem: Blowout-proof
Valve Type: Ball Valve
WaterSense Labeled: No