2-1/2 in. Electro Galvanized Carbon Steel 2-Hole Pipe Strap

Part #FNW7866Z0250  |  Item #9306949  |  Manufacturer Part #PS20250EG

$13.92 EACH
(Pricing is for 2-1/2 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Recommended for suspension of stationary NPS Steel Pipe

Specifications

ASTM Specifications: ASTM A-1011-00 CS Type B

Coating: Electro Galvanized

Color Finish: Electrogalvanized

Fits Pipe Size: 2-1/2 in

Material: Carbon Steel

Size: 2-1/2 in

UL Listed: No

Weight: 1.08