2-1/2 in. 800 lb. Epoxy Plated J Hanger in Zinc

You last purchased this on
 
FNW®

Figure 7025 2-1/2 in. 800 lb. Epoxy Plated J Hanger in Zinc

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7025 2-1/2 in. 800 lb. Epoxy Plated J Hanger in Zinc

  • Fast #
  • Part #FNW7025EP0250
  • Item #3859934
  • Manufacturer Part #FNW7025EP0201
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Epoxy plated finish
  • Meets MSS SP-58
  • Silver finish
  • Requires Certification

Specifications

ASME:
ASME B18.2.1, ASME B18.2.2
ASTM:
ASTM B-117 2003, ASTM D-3359 2008, ASTM D-3363 2005
Adjustable:
Yes
Coating:
Epoxy Plated
Collection:
Figure 7025
FM Approved:
No
Fits Pipe Size:
2-1/2 in
MA Approved -:
No
MSS:
MSS SP-58 Type 5
Product Type:
J Hanger
Rod Size (in):
1/2 in
Size:
1/2 in-13
UL Listed:
Yes
WaterSense Labeled:
No
Weight:
0.58 lb
Work Load Limit:
800 lb