2-1/2 in. IPS 150# Ductile Iron Back-Up Flange
This product has been replaced by
Manufacturer Part #FNW74NL
2-1/2 in. IPS 150# Ductile Iron Back-Up Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Cast ductile iron
- Tensile strength 65 KSI minimum
- 150# flange drilling
- Aquatherm ductile iron Backup flanges
- Elongation 12% minimum
- Yield strength 45 KSI minimum
Documents
Specifications
- ASTM:
- ASTM A-536
- Clean Bagged:
- No
- Coating:
- Epoxy
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flange Type:
- Backup
- ISO:
- ISO 1083
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 150#
- Type:
- FNW74A
- UL Listed:
- No
- WaterSense Labeled:
- No