2-1/2 in. Male Adapter x FNPT Type A CF8M Stainless Steel Adapter

Part #FNWCGASSL  |  Item #7241642  |  Manufacturer Part #FNWCGASSL

$65.76 EACH
(Pricing is for 2-1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in

    Part #FNWCGASSH | Item #7241650 | Mfr. Part #FNWCGASSH

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.19 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #FNWCGASSL | Item #7241642 | Mfr. Part #FNWCGASSL

    Call for Pricing
    Call for Pricing
    Call us for price
    $65.76 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #FNWCGASSU | Item #7241598 | Mfr. Part #FNWCGASSU

    Call for Pricing
    Call for Pricing
    Call us for price
    $299.65 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible

Documents

Specifications

Clean Bagged: No

End Connection 1: Male Adapter

End Connection 2: FNPT

End Connections: Male Adapter x FNPT

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: [Cam and Groove, Straight]

Height: 2-49/50 in

IAPMO Listed: No

Length: 2-17/25 in

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 150 psi

NSF Certified: No

UL Listed: No