2-1/2 in. Stainless Steel 304 Replacement Screen
2-1/2 in. Stainless Steel 304 Replacement Screen
Frequently Purchased Together
Product Details
- 250 PSI WSP (250 PSI @ 450°F)
- Threaded NPT ends
- 400 PSI CWP non-shock ( 400 PSI @ 100°F)
- Blow-off plug included
Specifications
- Brand Model Compatibility:
- 559B
- Diameter - Inside 1:
- 2-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Replacement Screen
- Type:
- FNW559BSL
- UL Listed:
- No
- WaterSense Labeled:
- No