2-1/2 in. Stainless Steel Full Port NPT 1000# Ball Valve

Part #FNW220AL  |  Item #4106096

$1,635.28 EACH
(Pricing is for 2-1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 2000 psi CWP non-shock
  • Working steam pressure (WSP): 150 psi - fig. 220A, 250 psi - fig. 220AC
  • Full Port
  • Blow out proof stem
  • Adjustable packing
  • Anti-Static Design
  • Investment cast body
  • TFM (Super TFE) Seats
  • Threaded NPT Ends

Documents

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Handle Material: Stainless Steel

Handle Type: Lever

Length: 6-9/20 in

MSS Specifications: MSS SP-110

Material: Stainless Steel

Maximum Pressure: [2000 psi CWP, 150 WSP]

Pressure Class: 1000#

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: TFM

Valve Size: 2-1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve