2-1/2 in. Strut End Cap
2-1/2 in. Strut End Cap
Frequently Purchased Together
Product Details
Documents
Specifications
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- WaterSense Labeled:
- No