2 - 12 in. Switch Tab and Read Block Valve Repair Kit
2 - 12 in. Switch Tab and Read Block Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Primarily used for position indication on knife gate and wedge gate valves, FNW can custom mount one or more PLS4's for your control needs.
- Additional configurations are available.
- Produced by Efector, the FNW PLS4 inductive proximity limit switch is ideally suited for industrial applications where corrosion resistance is needed or where mechanical connections are not desired.
- Contact FNW with your application requirements.
Documents
Specifications
- Brand Model Compatibility:
- PLS4 Inductive Proximity Limit Switch
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Switch Tab and Read Block
- UL Listed:
- No
- Valve Size:
- 2 in - 12 in
- WaterSense Labeled:
- No