2-1/2 x 3 in. Carbon Steel 150# Flange Bolts and Nuts Set
2-1/2 x 3 in. Carbon Steel 150# Flange Bolts and Nuts Set
Frequently Purchased Together
Product Details
- 18% elongation
- 69 to 100 Rb hardness
- Nuts conform to SAE J995 grade 2
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2, Class 2A
- ASTM:
- ASTM A-307 Grade A
- Application:
- Residential
- Coating:
- Zinc Plated
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Grade:
- A;2
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Product Type:
- Flange Bolts and Nuts Set
- Size:
- 5/8 in
- Strength Rating:
- 60
- WaterSense Labeled:
- No