1 x 2-1/2 in. Zinc Plated Carbon Steel (Pack of 10) Plain Washer
1 x 2-1/2 in. Zinc Plated Carbon Steel (Pack of 10) Plain Washer
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Made in China
- Conforms to ASTM F-1941;ASTM F-1941M
- Dimensions to ASME B18.21.1
- Zinc coated for rust protection
- Manufactured from carbon steel
Specifications
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM F-1941, ASTM F-1941M
- Application:
- Fire Protection
- Coating:
- Zinc Plated
- Color Finish Name:
- Zinc
- Diameter - Inside 1:
- 1 in
- Diameter - Outside:
- 2-1/2 in
- GSA Approved:
- No
- MA Approved -:
- No
- Material:
- Carbon Steel
- Origin:
- Global
- Package Quantity:
- Pack of 10
- Product Type:
- Washer
- Shape:
- Flat
- Thickness:
- 0.192 in
- WaterSense Labeled:
- No