2-1/2 x 3 x 1/8 in. Rubber, Carbon Steel 150# Nut, Bolt and Gasket Kit

You last purchased this on
 
FNW®

2-1/2 x 3 x 1/8 in. Rubber, Carbon Steel 150# Nut, Bolt and Gasket Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

2-1/2 x 3 x 1/8 in. Rubber, Carbon Steel 150# Nut, Bolt and Gasket Kit

  • Fast #
  • Part #FNWNBGZ1RF8L
  • Item #3800770
  • Manufacturer Part #148886
4.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • For ANSI 150# Flanges
  • Full face and ring style
  • Lengths for joining two flanges
  • Red rubber gasket
  • Dimensions: ASME B16.5
  • Durometer Hardness: Shore A ±5: 75
  • Meets ASME B16.21 for 150# gaskets
  • Manufactured From Styrene-Butadiene (SBR)
  • Hardware Finish: Zinc plated
  • Carbon steel hardware
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
ASTM:
ASTM A-307, ASTM A-563, ASTM A307A Grade A
Application:
Residential
Clean Bagged:
No
Coating:
Zinc Plated
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
5/8 in
Fits Pipe Size:
2-1/2 in
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Flange Accessory Pack
Length:
3 in
MA Approved -:
No
Material:
Rubber, Carbon Steel
Maximum Temperature:
750
Pressure - Maximum:
200 psi
Pressure Class:
150#
Strength Rating:
400
Temperature Range:
-20 to 170 Deg F
Thickness:
0.125 in
Tool Type:
Full Face
WaterSense Labeled:
No