2-1/4 x 7/8 in. Zinc Hex Head Cap Screw (Pack of 2)

You last purchased this on
 
FNW®

2-1/4 x 7/8 in. Zinc Hex Head Cap Screw (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

2-1/4 x 7/8 in. Zinc Hex Head Cap Screw (Pack of 2)

  • Fast #
  • Part #FNWCSG2Z78214
  • Item #7485762
  • Manufacturer Part #FNWCSG2Z78214
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Made in China
  • Dimensions to ASME B1.1;ASME B18.2.1
  • Hex head cap screws feature a washer face under the head and a chamfered point, whereas a hex bolt does not have a washer face or chamfered threads
  • Conforms to ASTM F-1941;ASTM F-1941M
  • Zinc coated for rust protection
  • Requires Certification

Specifications

ASME:
ASME B1.1, ASME B18.2.1
ASTM:
ASTM F-1941, ASTM F-1941M
Application:
Residential
Coating:
Zinc Plated
Color Finish Category:
Greys
Color Finish Name:
Zinc
Diameter:
7/8 in
Grade:
2
Length:
2-1/4 in
MA Approved -:
No
Material:
Zinc
Origin:
Global
Package Quantity:
Pack of 2
Screw Head:
Hex Head
Strength Rating:
36000
Thread Handing:
Right
WaterSense Labeled:
No