FNW®

2 - 4 in. Blank Sleeve Handle Bar

Part #FNW410ABRYLWHKP  |  Manufacturer Part #FNW410ABRYLWHKP

Fitting Sizes:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement handle

Documents

Specifications

ANSI Specifications: [ANSI Z21.15, ANSI 842, ANSI Class 125]

ASME Specifications: [ASME B16.33, ASME B16.44]

ASTM Specifications: [ASTM B-124, ASTM B-584, ASTM B-16]

Brand Model Compatibility: 2 in - 4 in Figure 410A Ball Valves

CSA Certified: CSA 9.1

End Connection 1: Threaded

End Connections: Threaded

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Sizes: 4 in

GSA Approved: No

Handle Material: Steel

Handle Type: Lever

MSS Specifications: MSS SP-110

NSF Certified: No

UL Listed: Yes