DESCRIPTION

  • Carbon steel
  • Two 9/16" holes
  • Two-Hole Angle Brace
  • Zinc finish

FNW 2-Hole Plated Angle Brace Fitting

FNW7848Z

Length:

SPECIFICATIONS

Length
12 in
Material
Carbon Steel

Starting at
$148.23
EACH
  • QUANTITY