DESCRIPTION

FNW 2-Hole Stainless Steel 304 Corner Angle

FNW7841S2

Width:

2 in

SPECIFICATIONS

Height
1-7/8 in
Material
Stainless Steel
Material Type
304
Width
2 in

Starting at
$19.91
EACH
  • QUANTITY

DOCUMENTS