2 in. CPVC 2-Hole Wraparound Strap (Self-Tapping Screws Included)

You last purchased this on
 
FNW®

Figure 7102 2 in. CPVC 2-Hole Wraparound Strap (Self-Tapping Screws Included)

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7102 2 in. CPVC 2-Hole Wraparound Strap (Self-Tapping Screws Included)

  • Fast #
  • Part #FNW7102K
  • Item #7645587
  • Manufacturer Part #FNW7102K
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2-hole
  • Rated for use with CPVC fire sprinkler pipe
  • Requires Certification

Specifications

Application:
Fire Sprinkler Pipes
Coating:
Pre-Galvanized
Collection:
Figure 7102
Color Finish Category:
Greys
Color Finish Name:
Zinc
FM Approved:
No
Fits Pipe Size:
2 in
Height:
2-1/2 in
Length:
4-23/25 in
Material:
Plastic
Material Type:
CPVC
Product Type:
Strap
UL Listed:
Yes
Width:
1-9/50 in