2 in. 250 lb. Plain Clevis Hanger in Black

You last purchased this on
 
FNW®

Figure 7006P 2 in. 250 lb. Plain Clevis Hanger in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7006P 2 in. 250 lb. Plain Clevis Hanger in Black

  • Fast #
  • Part #FNW7006P0200
  • Item #5060377
  • Manufacturer Part #FNW7006P0200
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Malleable iron
  • Meets MSS SP-58
  • Light duty
  • UL approved
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Light Duty
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 203
Collection:
Figure 7006P
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
2 in
Height:
5-36/59 in
MA Approved -:
No
MSS:
MSS SP-58 Type 1
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UL Listed:
UL 203
WaterSense Labeled:
No
Weight:
0.31 lb
Work Load Limit:
250 lb