2 in Brass Full Port Sweat 600# Ball Valve
2 in Brass Full Port Sweat 600# Ball Valve
Frequently Purchased Together
Product Details
- End Connections: SWT
- Valve Length: 5.35 in.
- 2 in. brass ball valve
- 2 Piece valve body with full port opening
- NSF 372, NSF 61G
- ANSI B16.18
- Recommended Application: Water, oil, gas
- Valve Pressure Class: 600#
- Meets MSS SP-110 standards
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.18, ANSI 372, ANSI 61
- ASME:
- ASME B16.33, ASME B16.44
- ASTM:
- ASTM B-16
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Handle Material:
- Steel
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/3 in
- MA Approved -:
- Yes
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- CW510L
- NSF:
- NSF 61G, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve