2 in. Carbon Steel Hex Lag Screw 12 Pack
2 in. Carbon Steel Hex Lag Screw 12 Pack
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Dimensions to ASME B18.2.1
- Conforms to ASTM F-1941;ASTM F-1941M
- Made in China
- Manufactured from carbon steel
- Hex Head
Specifications
- ASME:
- ASME B18.2.1
- ASTM:
- ASTM F-1941, ASTM F-1941M
- Application:
- Residential
- Coating:
- Zinc Plated
- Diameter:
- 3/8 in
- Grade:
- 1
- Length:
- 2 in
- Material:
- Carbon Steel
- Origin:
- Global
- Package Quantity:
- Pack of 12
- Screw Head:
- Hex Head
- Width:
- 13/20 in