2 in Full Port Flanged 150# Ball Valve
2 in Full Port Flanged 150# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- 2 in. stainless steel ball valve
- End Connections: Flanged
- Valve Length: 7.01 in.
- Valve Pressure Class: 150#
- ANSI B16.10
- Adjustable packing
- Anti-static design
- Blowoutproof stem design
- Economy ball valve
- Manufactured silicone-free
Specifications
- ANSI:
- ANSI B16.10, ANSI Z1157-2014e1
- API:
- API 598
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-351
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- ISO:
- ISO 5211
- Length:
- 7 in
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve