2 in. G90 Galvanized Insulation Protection Shield (MSS Compliant)
2 in. G90 Galvanized Insulation Protection Shield (MSS Compliant)
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Material: Steel, ASTM 1011 type B
- MSS SP-58, Type 40
- Finish: G90 Galvanized Coating
- MSS SP-58
- Domestic shields are ordered on demand (SOD)
- *Complies when used within the pipe size, insulation thickness and compressive strength of insulation as specified by MSS SP-58
- Federal specification WW-H-171, type 41*
Specifications
- ASTM:
- ASTM A-1011
- Coating:
- Galvanized
- Diameter - Inside 1:
- 2-19/50 in
- Fits Pipe Size:
- 2 in
- Gauge (metal):
- 18 ga
- Length:
- 12 in
- MA Approved -:
- No
- MSS:
- MSS SP-58
- Material:
- Steel
- Thickness:
- 0.047 in
- WaterSense Labeled:
- No
- Weight:
- 0.58 lb