2 in. 610 lb. Plain Clevis Hanger in Black
Figure 7005P 2 in. 610 lb. Plain Clevis Hanger in Black
-
Pick Up: 86 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Black finish
- Meets MSS SP-58
- Standard duty
- UL/FM approved (2-1/2" to 8")
Specifications
- Adjustable:
- Yes
- Application:
- Standard Duty
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 203
- Collection:
- Figure 7005P
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 4-5/16 in
- MA Approved -:
- No
- MSS:
- MSS SP-58 Type 1
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- UL 203
- WaterSense Labeled:
- No
- Weight:
- 0.39 lb
- Work Load Limit:
- 610 lb