2 in Stainless Steel Standard Port NPT 1000# Ball Valve

You last purchased this on
 
FNW®

Figure 100A 2 in Stainless Steel Standard Port NPT 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 100A 2 in Stainless Steel Standard Port NPT 1000# Ball Valve

  • Fast #
  • Part #FNW100AK
  • Item #4106144
  • Manufacturer Part #FNW100AK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • End Connections: Threaded
  • Valve Length: 4.02 in.
  • 2 in. stainless steel ball valve
  • Investment cast body
  • Saturated steam 150 psi
  • Adjustable packing
  • Recommended Application: Steam, water
  • Valve Pressure Class: 1000#
  • Vented ball
  • Stainless steel handle with vinyl grip
  • Requires Certification

Specifications

ANSI:
ANSI Z1157-2014e1
ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-351
Collection:
Figure 100A
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Material:
Stainless Steel
IAPMO Listed -:
Yes
Length:
4-1/50 in
MSS:
MSS SP-110
Material:
Stainless Steel
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
Recommended Valve Application:
Residential
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve