DESCRIPTION

  • 150 WSP
  • 600 WOG
  • Blow-out proof stem
  • Double O-ring Stem Packing
  • Forged brass body and end cap
  • Full Port
  • Meets MSS SP-110 Standards
  • Meets NSF-61 Standards
  • Threaded Ends (ANSI B1.20.1)

FNW 2-piece Threaded Brass Full Port Ball Valve with Locking Lever Handle

FNW400LL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-29/50 in
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
600 WOG
NSF Certified
No
NSF Specifications
NSF 61
Pressure Class
150#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS