2 x 4 in. Linear Actuator

You last purchased this on
 
FNW®

2 x 4 in. Linear Actuator

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

2 x 4 in. Linear Actuator

  • Fast #
  • Part #FNW2B4S2H
  • Item #1772865
  • Manufacturer Part #2A
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pressure rated to 150 psi air
  • Chrome plated cylinder interior
  • Double acting
  • Grooved alignment between body and caps
  • Factory tested
  • Dual piston rod seal for integrity and rod wiper
  • Externally removable piston rod gland
  • Requires Certification

Documents


Specifications

Actuator Type:
Pneumatic
Application:
Actuation
Bore Size:
2
Diameter:
2 in
Length:
4 in
Material:
Composite
Valve Size:
4 in