DESCRIPTION

  • Aluminum-bronze disc
  • Bubble tight seat
  • Cartridge seat
  • Designed for 125/150# flanges
  • Lug Style
  • Rated to 200 PSI
  • Stainless Steel stem

FNW 200# Cast Iron Lug Butterfly Valve

FNW712B

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
API Specifications
API 609A
ASTM Specifications
ASTM A-126, ASTM A-283D-A-36
FM Approved
No
Height
8-43/100 in
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-61, MSS SP-67
Material
Ductile Iron
Maximum Temperature
230
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum;Bronze
Valve Operator
Lever Handle
Valve Seat Material
Buna-N
Valve Size
2 in
Valve Type
Butterfly Valves
Width
2-1/20 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS