DESCRIPTION

  • Bubble tight seat
  • Cartridge seat
  • Designed for 125/150# flanges
  • Stainless steel stem
  • Wafer Style

FNW 200# Cast Iron EPDM Wafer Butterfly Valve Lever Operator

FNW711E

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
API Specifications
API 598, API 609A
ASTM Specifications
ASTM A-536 Grade 65-45-12
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
FM Approved
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-61, MSS SP-67
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
230
NSF Certified
No
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Aluminum, Bronze
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
2 in
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS