200 psi Pressure Gauge

You last purchased this on
 
FNW®

Figure G 200 psi Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure G 200 psi Pressure Gauge

  • Fast #
  • Part #FNWG0200R
  • Item #3862394
  • Manufacturer Part #FNWG0200R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dual scale (psi and kpa)
  • Zero adjustment screw
  • The rugged gauge case is made of stainless steel to provide the protection needed in corrosive atmospheres
  • Acrylic lens
  • Black and red markings
  • Silver solder welding
  • Black anodized aluminum pointer
  • Phosphor bronze bourdon tube
  • IP52 enclosure rating
  • 75% of full scale working pressure
  • Requires Certification

Specifications

ANSI:
ANSI B40.100
ASME:
ASME B40.100
Application:
HVAC, Heating, Industrial
CE Approved:
No
Collection:
Figure G
Color Finish Name:
White
Depth:
1-3/20 in
Diameter:
4-1/2 in
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
1A
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Aluminum, Brass, Stainless Steel
Material Type:
304
NSF Certified:
No
Pressure - High:
200
Pressure - Low:
0
Smart Home Enabled:
No
Temperature Range:
-40 to 150 Deg F
UL Listed:
No