DESCRIPTION

  • 200 WOG
  • Adjustable packing
  • Conical Seat Design
  • Inside screw
  • Investment cast components
  • Rising stem
  • Stainless steel body and trim
  • Temperature: -4° F to 356° F
  • Threaded NPT Ends

FNW 200# Stainless Steel Threaded Rising Stem Globe Valve

FNW17B200

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B16.34
End Connection 1
NPT
End Connection 2
NPT
Material
Stainless Steel
Material Type
316L
Pressure Class
200#
Valve Seat Material
Conical
Valve Size
1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valves

Starting at
$72.94
EACH
  • QUANTITY