DESCRIPTION

  • 2000 psi CWP non-shock
  • Anti-Static Design
  • Blow out proof stem
  • End Connections: Threaded, Socket Weld
  • Full Port
  • Investment cast body
  • Live loaded packing
  • TFM (Super TFE) Seats
  • Working steam pressure (WSP): 150 psi - fig. 321A, 250 psi - fig. 321AC

FNW 2000# 3-Piece Carbon Steel Threaded Steam Ball Valve

FNW321AC

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.11, ASME B16.34
ASTM Specifications
ASTM A-216
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Carbon Steel
Maximum Pressure
2000 psi CWP, 250 WSP
NSF Certified
No
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$159.74
EACH
  • QUANTITY

DOCUMENTS