DESCRIPTION

  • 2000 psi CWP non-shock
  • Anti-Static Design
  • Blow out proof stem
  • End Connections: Threaded, Socket Weld
  • Full Port
  • Investment cast body
  • Live loaded packing
  • TFM (Super TFE) Seats
  • Working Steam Pressure (WSP): 150 PSI - Fig. 320A, 250 PSI - Fig. 320AC

FNW 2000# 3-Piece Stainless Steel Socket Weld Steam Ball Valve

FNW320ACSW

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.11, ASME B16.34
ASTM Specifications
ASTM A-351
End Connection 1
Socket Weld
End Connection 2
Socket Weld
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
2000 CWP, 250 psi
NSF Certified
No
Pressure Class
1500#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$188.89
EACH
  • QUANTITY

DOCUMENTS