24 in. Plated Single Channel Bracket

Part #FNW7811Z2400  |  Item #3625695  |  Manufacturer Part #BR402400EG

$92.90 EACH

Length:

24 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single channel
  • 1-5/8 in channel 2-HL

Specifications

Coating: Zinc Plated

Color Finish: Zinc

Color Finish Category: Greys

Length: 24 in

Material: Carbon Steel

Type: FNW7811Z2400

Work Load Limit: 350