DESCRIPTION

  • 20 Mesh Stainless Steel Screen
  • 250 PSI SWP
  • 400 WOG
  • Blow-off Plug Included
  • Cast Iron Body
  • Threaded NPT Ends

250# NPT Cast Iron Wye Strainer

FNW559

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
NPT
End Connection 2
Threaded
Fitting Size 1
2 in
Fitting Sizes
2 in
Material
Cast Iron
Maximum Pressure
400 WOG
Mesh Size
20
Pressure Class
250#

Starting at
$25.92
EACH
  • QUANTITY