DESCRIPTION

  • Bubble tight seat
  • Cartridge seat
  • Designed for 125/150# flanges
  • Lug Style
  • Rated to 255 PSI
  • Stainless Steel stem
  • Stainless steel disc

FNW 255# Ductile Iron EPDM Lug Butterfly Valve Gear Operator

FNW732EG

Valve Size:

SPECIFICATIONS

FM Approved
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-61, MSS SP-67
Material
Ductile Iron
Maximum Pressure
255 psi
NSF Certified
No
Pressure Class
255#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
5 in
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY