DESCRIPTION

  • Cartridge style seat permits easy change without special tools
  • Designed for 125/150 lbs flanges
  • High strength two-piece stem eliminates taper pins and disc screws from flow path
  • Lug bodies for dead-end service rated at 150 psi (2"-12"), 100 psi (14"-24")
  • Molded O-ring eliminates the need for flange gaskets. Pressed collar style angle face rings (typically sizes 2" to 6") are not recommended due to the large radius of the inner diameter
  • Mounting pad with square shaft permits direct mount actuation that reduces hysteresis and cost (2" - 12")
  • Rated to 200 psi (2"-12"), 150 psi (14"-24")
  • Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
  • Shell tested to 150% and seat tested to 110% of maximum working pressure
  • Standard stainless steel disc and stem offer superior strength and chemical resistance

FNW 255 psi Ductile Iron Lug Butterfly Valve with Gear Operator

FNW732VG

Valve Size:

SPECIFICATIONS

API Specifications
API 609A
ASTM Specifications
ASTM A-126, ASTM A-536, ASTM D-2000
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-61, MSS SP-67
Material
Ductile Iron
Maximum Pressure
255 psi
Maximum Temperature
320
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
Viton®
Valve Size
4 in
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valves

Starting at
$864.55
EACH
  • QUANTITY