26 in. Pre-Galvanized Telescoping Bracket

You last purchased this on
 
FNW®

26 in. Pre-Galvanized Telescoping Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

26 in. Pre-Galvanized Telescoping Bracket

  • Fast #
  • Part #FNW7312Z2400
  • Item #7502697
  • Manufacturer Part #BBA 26PG
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Compatible with many industry clamps and accessories for convenient installation
  • Can be used with wood or metal studs
  • Telescoping design allows for common and non-standard stud spacing
  • Finish: Plated
  • Color: Zinc
  • Made in the USA
  • Can be used in wet and dry applications
  • Requires Certification

Specifications

Adjustable:
Yes
Coating:
Pre-Galvanized
Color Finish Category:
Greys
Color Finish Name:
Zinc
FM Approved:
No
Fits Pipe Size:
26 in
MA Approved -:
No
UL Listed:
Yes
WaterSense Labeled:
No