DESCRIPTION

  • 3 1/2" x 2 1/4"
  • Carbon steel
  • Three 9/16" holes
  • Three-Way Corner Angle Fitting
  • Zinc finish

FNW 3-1/2 in. Plated 3-Hole 3-Way Angle Fitting

FNW7843Z3

Width:

2-1/4 in

SPECIFICATIONS

Color Finish
Zinc Plated
Height
3-1/2 in
Material
Carbon Steel
Width
2-1/4 in

Starting at
$7.41
EACH
  • QUANTITY