DESCRIPTION

  • 3 1/2" x 4 1/8"
  • Carbon steel
  • Four 9/16" holes
  • Three-Way Corner Angle Fitting

FNW 3-1/2 x 4-1/8 in. 4-Hole 3-Way Angle Fitting

FNW7843G4

Color Finish

 

SPECIFICATIONS

Color Finish
Green
Color Finish Category
Greens
Height
3-1/2 in
Material
Carbon Steel
Width
4-1/8 in

Starting at
$47.78
EACH
  • QUANTITY