• Cart

DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

FNW 3-1/100 in. Insulation Coupling

FNW7899G0

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
7/8 in
Outside Diameter
3-1/100 in
Thickness
1 in
UL Listed
No

Starting at
$40.41
EACH
  • QUANTITY

DOCUMENTS