3-1/2 Green 3-Hole Corner Plate

You last purchased this on
 
FNW®

3-1/2 Green 3-Hole Corner Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3-1/2 Green 3-Hole Corner Plate

  • Fast #
  • Part #FNW7838G3
  • Item #3625688
  • Manufacturer Part #F50 0000GN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3 1/2"
  • Three 9/16" holes
  • Three 9/16 in holes
  • Carbon steel
  • Requires Certification

Specifications

Coating:
Zinc
Color Finish Category:
Greens
Color Finish Name:
Green
Length:
3-1/2 in
MA Approved -:
No
Material:
Carbon Steel
WaterSense Labeled:
No
Width:
3-1/2 in