3-1/2 in. 3-Way Cross Corner Angle Fitting
3-1/2 in. 3-Way Cross Corner Angle Fitting
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Right angle
- 4-hole 3-way cross corner angle
Specifications
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Type:
- FNW7843S4
- WaterSense Labeled:
- No