3-1/2 in. 585 lb. Epoxy Plated Swivel Ring Hanger in Zinc

You last purchased this on
 
FNW®

Figure 7010E 3-1/2 in. 585 lb. Epoxy Plated Swivel Ring Hanger in Zinc

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7010E 3-1/2 in. 585 lb. Epoxy Plated Swivel Ring Hanger in Zinc

  • Fast #
  • Part #FNW7010EP0350
  • Item #3859942
  • Manufacturer Part #FNW7010EP0350
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Epoxy plated finish
  • Meets MSS SP-58
  • Silver finish
  • FM approved - sizes 3/4" to 8"
  • NFPA 13
  • UL approved - sizes 1/2" to 8"
  • Meets federal spec WW-H-171
  • Requires Certification

Specifications

ASME:
ASME B18.2.1, ASME B18.2.2
ASTM:
ASTM B-117, ASTM D-3359, ASTM D-3363
Adjustable:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 203
Coating:
Epoxy Plated
Collection:
Figure 7010E
FM Approved:
Yes
Fits Pipe Size:
3-1/2 in
MA Approved -:
No
MSS:
MSS SP-58 Type 10
Product Type:
Swivel Ring Hanger
Rod Size (in):
3/8 in
Size:
3/8 in-16
UL Listed:
UL 203
WaterSense Labeled:
No
Weight:
0.37 lb
Work Load Limit:
585 lb