3-1/2 in. Green Carbon Steel Corner Angle Fitting

You last purchased this on
 
FNW®

3-1/2 in. Green Carbon Steel Corner Angle Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3-1/2 in. Green Carbon Steel Corner Angle Fitting

  • Fast #
  • Part #FNW7843G4
  • Item #3625732
  • Manufacturer Part #L31 0000GN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3 1/2" x 4 1/8"
  • Four 9/16" holes
  • 3-way cross corner angle
  • Carbon steel
  • Requires Certification

Specifications

Application:
Residential
Coating:
Green
FM Approved:
No
Height:
3-1/2 in
MA Approved -:
No
Material:
Carbon Steel
Origin:
Domestic
Product Type:
Corner Angle Fitting
UL Listed:
No
WaterSense Labeled:
No
Width:
4-1/8 in