3-1/2 in. Stainless Steel 304 Strut Pipe Clamp
Figure 7873 3-1/2 in. Stainless Steel 304 Strut Pipe Clamp
Frequently Purchased Together
Product Details
- 3/8 in to 12 in sizes
- 400 to 1000 lbs. load capacities
- For rigid pipe to strut
Specifications
- ASTM:
- ASTM A-240
- Collection:
- Figure 7873
- Diameter - Outside:
- 4 in
- Fits Pipe Size:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- UL Listed:
- No
- WaterSense Labeled:
- No
- Work Load Limit:
- 1000 lb