3-1/2 in. Plated 2-Hole Closed 45 Degree Corner Angle Fitting

You last purchased this on
 
FNW®

3-1/2 in. Plated 2-Hole Closed 45 Degree Corner Angle Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3-1/2 in. Plated 2-Hole Closed 45 Degree Corner Angle Fitting

  • Fast #
  • Part #FNW7846Z2
  • Item #3625771
  • Manufacturer Part #L61 0000EG
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Zinc finish
  • 2 1/2" x 3 1/2"
  • Closed 45 corner angle
  • Carbon steel
  • Two 9/16" holes
  • Requires Certification

Specifications

Coating:
Zinc Plated
Color Finish Category:
Greys
Color Finish Name:
Zinc Plated
Height:
2-1/2 in
MA Approved -:
No
Material:
Carbon Steel
Type:
FNW7846Z2
WaterSense Labeled:
No
Width:
3-1/2 in