3-1/2 in. 1130 lb. Plated Clevis Hanger in Zinc

You last purchased this on
 
FNW®

Figure 7005Z 3-1/2 in. 1130 lb. Plated Clevis Hanger in Zinc

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7005Z 3-1/2 in. 1130 lb. Plated Clevis Hanger in Zinc

  • Fast #
  • Part #FNW7005Z0350
  • Item #5060344
  • Manufacturer Part #FNW7005Z0350
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Standard duty
  • Zinc finish
  • Large diameter
  • MSS SP-58, Type 1
  • UL/FM approved (2-1/2 in to 8 in)
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Standard Duty
CSA Certified:
CSA 203
Collection:
Figure 7005Z
FM Approved:
Yes
Fits Pipe Size:
3-1/2 in
Height:
6-1/2 in
MA Approved -:
No
MSS:
MSS SP-58 Type 1
Product Type:
Clevis Hanger
Rod Size (in):
1/2 in
UL Listed:
UL 203
WaterSense Labeled:
No
Weight:
0.91 lb
Work Load Limit:
1130 lb