FNW®
3-1/2 x 2-1/4 in. Plated 3-Hole 3-Way Angle Fitting
Part #FNW7843Z3 | Item #3625705 | Manufacturer Part #L30 0000EG
$6.50
EACH
Width:
2-1/4 inProduct Details
- 3-way corner angle
- Zinc finish
- 3 1/2" x 2 1/4"
- Three 9/16" holes
- Carbon steel
Documents
Specifications
Coating: Zinc Plated
Color Finish: Zinc Plated
Color Finish Category: Greys
Height: 3-1/2 in
Material: Carbon Steel
Type: FNW7843Z3
Width: 2-1/4 in