3-1/4 x 5 in. Linear Composite Actuator
3-1/4 x 5 in. Linear Composite Actuator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure rated to 150 psi air
- Chrome plated cylinder interior
- Double acting
- Grooved alignment between body and caps
- Factory tested
- Dual piston rod seal for integrity and rod wiper
- Externally removable piston rod gland
Specifications
- Actuator Type:
- Pneumatic
- Application:
- Actuation
- Bore Size:
- 3-1/4
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 5 in
- Material:
- Steel
- Maximum Temperature:
- 165
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 3-1/4 in